Shop ILC
See all product information
Create Account
Replacement for Green Energy J240v-1500w L 254.1mm (10 replacement light bulb lamp
Mfr # J240V-1500W L 254.1MM (10 GREEN ENERGY
Zoro # G203009609
product price:Â
$
25.99
/ea
Key Features
Voltage
240
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J240V-1500W L 254.1MM (10 GREEN ENERGY
- Zoro #
- G203009609
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Watts
- 1000
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
Description
Replacement for Green Energy J240v-1500w L 254.1mm (10 replacement light bulb lamp