Shop ILC
See all product information
Create Account
Replacement for Green Energy Jc10 12V Frosted replacement light bulb lamp, 2PK
Mfr # JC10 12V FROSTED GREEN ENERGY
Zoro # G510152579
product price:Â
$
27.25
/pk 2, $13.63/ea
Key Features
Bulb Shape
T3
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Watts
10 W
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC10 12V FROSTED GREEN ENERGY
- Zoro #
- G510152579
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts
- 10 W
- Voltage
- 12 V
Description
Replacement for Green Energy Jc10 12V Frosted replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.