Shop ILC
See all product information
Create Account
Replacement for Green Energy Jc12v-35w/gy6.35 replacement light bulb lamp, 2PK
Mfr # JC12V-35W/GY6.35 GREEN ENERGY
Zoro # G110174254
product price:Â $43.79
/pk 2, $21.90/eaKey Features
Voltage
12 V
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Watts
35 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC12V-35W/GY6.35 GREEN ENERGY
- Zoro #
- G110174254
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12 V
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
- Watts
- 35 W
Description
Replacement for Green Energy Jc12v-35w/gy6.35 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.