Shop ILC
See all product information
Create Account
Replacement for Green Energy Jc12v-75w/gy6.35/c6 replacement light bulb lamp, 2PK
Mfr # JC12V-75W/GY6.35/C6 GREEN ENERGY
Zoro # G710152386
product price:Â
$
44.29
/pk of 2, $22.15/ea
Key Features
Voltage
12 V
Bulb Shape
T4
Watts
75 W
Bulb Color Temp.
3000 K
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC12V-75W/GY6.35/C6 GREEN ENERGY
- Zoro #
- G710152386
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12 V
- Bulb Shape
- T4
- Watts
- 75 W
- Bulb Color Temp.
- 3000 K
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
Description
Replacement for Green Energy Jc12v-75w/gy6.35/c6 replacement light bulb lamp 2 Pack