Shop ILC
See all product information
Create Account
Replacement for Green Energy Jc35 12V CLR Gy6.35 C-8 replacement light bulb lamp, 2PK
Mfr # JC35 12V CLR GY6.35 C-8 GREEN ENERGY
Zoro # G610152455
product price:Â
$
57.15
/pk of 2, $28.58/ea
Key Features
Watts
35 W
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Voltage
12 V
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC35 12V CLR GY6.35 C-8 GREEN ENERGY
- Zoro #
- G610152455
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 35 W
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Voltage
- 12 V
- Bulb Shape
- T4
Description
Replacement for Green Energy Jc35 12V CLR Gy6.35 C-8 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.