Shop ILC
See all product information
Create Account
Replacement for Green Energy Jcd120v-20w Gy6.35 replacement light bulb lamp
Mfr # JCD120V-20W GY6.35 GREEN ENERGY
Zoro # G002974467
product price:Â
$
18.85
/ea
Key Features
Voltage
120
Watts
20
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCD120V-20W GY6.35 GREEN ENERGY
- Zoro #
- G002974467
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 20
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
Description
Replacement for Green Energy Jcd120v-20w Gy6.35 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.