Replacement for Green Energy Jcd120v-75w Gy6.35 replacement light bulb lamp

  • Mfr # JCD120V-75W GY6.35 GREEN ENERGY

  • Zoro # G703010204


product price:  $43.99
/ea

Key Features

Voltage
120
Watts
75
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCD120V-75W GY6.35 GREEN ENERGY
Zoro #
G703010204
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
75
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4

Description

Replacement for Green Energy Jcd120v-75w Gy6.35 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.