
Replacement for Green Energy JD 500w MC Frost 120v replacement light bulb lamp
Mfr # JD 500W MC FROST 120V GREEN ENERGY
Zoro # G503200195
product price:Â $20.89
/eaKey Features
Voltage
120
Watts
500
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JD 500W MC FROST 120V GREEN ENERGY
Zoro #
G503200195
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
500
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
Description
Replacement for Green Energy JD 500w MC Frost 120v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.