
Replacement for Green Energy Jd120/130-150w MC FR replacement light bulb lamp
Mfr # JD120/130-150W MC FR GREEN ENERGY
Zoro # G803200581
product price:Â $38.45
/eaKey Features
Voltage
120
Watts
150
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JD120/130-150W MC FR GREEN ENERGY
Zoro #
G803200581
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
150
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
Description
Replacement for Green Energy Jd120/130-150w MC FR replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.