Replacement for Green Energy Jd120/130-500w Ba15d replacement light bulb lamp

  • Mfr # JD120/130-500W BA15D GREEN ENERGY

  • Zoro # G803010258


product price:  $37.89
/ea

Key Features

Voltage
120
Watts
500
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JD120/130-500W BA15D GREEN ENERGY
Zoro #
G803010258
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
500
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2950

Description

Replacement for Green Energy Jd120/130-500w Ba15d replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.