Replacement for Green Energy Jf240051xf replacement light bulb lamp, 2PK

  • Mfr # JF240051XF GREEN ENERGY

  • Zoro # G310153707


product price:  $15.85
/pk 2, $7.93/ea

Key Features

Color Temperature
2800 K
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Watts
5 W
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JF240051XF GREEN ENERGY
Zoro #
G310153707
UPC #
-
Country of Origin
China

Details

Color Temperature
2800 K
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Watts
5 W
Voltage
24 V

Description

Replacement for Green Energy Jf240051xf replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.