
Replacement for Green Energy LED GBF Mr11 12V 1x3wn WW LED Replacement replacement light bulb lamp
Mfr # LED GBF MR11 12V 1X3WN WW LED REPLACEMENT GREEN
Zoro # G302809193
product price:Â $40.95
/eaKey Features
Voltage
12
Watts
3
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Color Temperature
5000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LED GBF MR11 12V 1X3WN WW LED REPLACEMENT GREEN
Zoro #
G302809193
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
3
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Color Temperature
5000
Wattage Equivalency
3
Description
Replacement for Green Energy LED GBF Mr11 12V 1x3wn WW LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.