Shop ILC
See all product information
Create Account
Replacement for Green Energy Mh250/c/u/mog/4k/bt28 replacement light bulb lamp
Mfr # MH250/C/U/MOG/4K/BT28 GREEN ENERGY
Zoro # G102958855
product price:Â
$
70.65
/ea
Key Features
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
BT28
Watts
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH250/C/U/MOG/4K/BT28 GREEN ENERGY
- Zoro #
- G102958855
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- BT28
- Watts
- 250
Description
Replacement for Green Energy Mh250/c/u/mog/4k/bt28 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.