Replacement for Green Energy Mp/50/c/u/uvp/med/4k/edx17/coated replacement light bulb lamp

  • Mfr # MP/50/C/U/UVP/MED/4K/EDX17/COATED GREEN ENERGY

  • Zoro # G502930246


product price:  $33.49
/ea

Key Features

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
ED17
Watts
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP/50/C/U/UVP/MED/4K/EDX17/COATED GREEN ENERGY
Zoro #
G502930246
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
ED17
Watts
50

Description

Replacement for Green Energy Mp/50/c/u/uvp/med/4k/edx17/coated replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.