Replacement for Green Energy Mr-11 12v-10w/w replacement light bulb lamp, 2PK

  • Mfr # MR-11 12V-10W/W GREEN ENERGY

  • Zoro # G810153672


product price:  $36.79
/pk 2, $18.40/ea

Key Features

Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Watts
10 W
Voltage
12 V
Bulb Shape
MR11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR-11 12V-10W/W GREEN ENERGY
Zoro #
G810153672
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Watts
10 W
Voltage
12 V
Bulb Shape
MR11

Description

Replacement for Green Energy Mr-11 12v-10w/w replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.