Shop ILC
See all product information
Create Account
Replacement for Green Energy Mr-16 120v 35w/w/gu10 replacement light bulb lamp
Mfr # MR-16 120V 35W/W/GU10 GREEN ENERGY
Zoro # G902974277
product price:Â
$
34.49
/ea
Key Features
Voltage
120
Watts
35
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR-16 120V 35W/W/GU10 GREEN ENERGY
- Zoro #
- G902974277
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 35
- Bulb Base Type
- GU10 TWIST/LOCK
- Bulb Shape
- MR16
Description
Replacement for Green Energy Mr-16 120v 35w/w/gu10 replacement light bulb lamp