Replacement for Green Energy Mr-16 120v-50w/60/gu10 replacement light bulb lamp, 2PK

  • Mfr # MR-16 120V-50W/60/GU10 GREEN ENERGY

  • Zoro # G810154228


product price:  $43.89
/pk 2, $21.95/ea

Key Features

Bulb Shape
MR16
Voltage
120 V
Bulb Base Type
GU10 TWIST/LOCK
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR-16 120V-50W/60/GU10 GREEN ENERGY
Zoro #
G810154228
UPC #
-
Country of Origin
China

Details

Bulb Shape
MR16
Voltage
120 V
Bulb Base Type
GU10 TWIST/LOCK
Watts
50 W

Description

Replacement for Green Energy Mr-16 120v-50w/60/gu10 replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.