Replacement for Green Energy Mr11 Ftb/fg 12v-20w/n/fg replacement light bulb lamp, 2PK

  • Mfr # MR11 FTB/FG 12V-20W/N/FG GREEN ENERGY

  • Zoro # G810174066


product price:  $39.39
/pk 2, $19.70/ea

Key Features

Bulb Color Temp.
2900 K
Bulb Shape
MR11
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
12 V
Watts
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR11 FTB/FG 12V-20W/N/FG GREEN ENERGY
Zoro #
G810174066
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2900 K
Bulb Shape
MR11
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
12 V
Watts
20 W

Description

Replacement for Green Energy Mr11 Ftb/fg 12v-20w/n/fg replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.