Shop ILC
See all product information
Create Account
Replacement for Green Energy Mr11 Fte/fg 12v-35w/n/fg replacement light bulb lamp, 4PK
Mfr # MR11 FTE/FG 12V-35W/N/FG GREEN ENERGY
Zoro # G810187264
product price:Â
$
58.35
/pk of 4, $14.59/ea
Key Features
Bulb Shape
MR11
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
12 V
Watts
35 W
Bulb Color Temp.
2925 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR11 FTE/FG 12V-35W/N/FG GREEN ENERGY
- Zoro #
- G810187264
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- MR11
- Bulb Base Type
- GZ4 GU4 2-PIN
- Voltage
- 12 V
- Watts
- 35 W
- Bulb Color Temp.
- 2925 K
Description
Replacement for Green Energy Mr11 Fte/fg 12v-35w/n/fg replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.