Shop ILC
See all product information
Create Account
Replacement for Green Energy Mr11 Fth/fg 12v-35w/w/fg replacement light bulb lamp, 2PK
Mfr # MR11 FTH/FG 12V-35W/W/FG GREEN ENERGY
Zoro # G910174645
product price:Â
$
32.65
/pk of 2, $16.33/ea
Key Features
Bulb Color Temp.
2925 K
Bulb Shape
MR11
Voltage
12 V
Bulb Base Type
GZ4 GU4 2-PIN
Watts
35 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR11 FTH/FG 12V-35W/W/FG GREEN ENERGY
- Zoro #
- G910174645
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 2925 K
- Bulb Shape
- MR11
- Voltage
- 12 V
- Bulb Base Type
- GZ4 GU4 2-PIN
- Watts
- 35 W
Description
Replacement for Green Energy Mr11 Fth/fg 12v-35w/w/fg replacement light bulb lamp 2 Pack