Shop ILC
See all product information
Create Account
Replacement for Green Energy Pl13w/2u/4p/841 G24q-1 replacement light bulb lamp, 2PK
Mfr # PL13W/2U/4P/841 G24Q-1 GREEN ENERGY
Zoro # G710174593
product price:Â
$
60.75
/pk of 2, $30.38/ea
Key Features
Bulb Color Temp.
4100 K
Wattage Equivalency
13 W
Bulb Shape
T4
Bulb Base Type
G24Q-1 4-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL13W/2U/4P/841 G24Q-1 GREEN ENERGY
- Zoro #
- G710174593
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Wattage Equivalency
- 13 W
- Bulb Shape
- T4
- Bulb Base Type
- G24Q-1 4-PIN
Description
Replacement for Green Energy Pl13w/2u/4p/841 G24q-1 replacement light bulb lamp 2 Pack