Shop ILC
See all product information
Create Account
Replacement for Green Energy Pl26w/2u/4p/841 G24q-3 replacement light bulb lamp, 2PK
Mfr # PL26W/2U/4P/841 G24Q-3 GREEN ENERGY
Zoro # G910174799
product price:Â
$
62.35
/pk 2, $31.18/ea
Key Features
Bulb Color Temp.
4100 K
Bulb Base Type
G24Q-3 4-PIN
Wattage Equivalency
26 W
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL26W/2U/4P/841 G24Q-3 GREEN ENERGY
- Zoro #
- G910174799
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- G24Q-3 4-PIN
- Wattage Equivalency
- 26 W
- Bulb Shape
- T4
Description
Replacement for Green Energy Pl26w/2u/4p/841 G24q-3 replacement light bulb lamp 2 Pack