Shop ILC
See all product information
Create Account
Replacement for Green Energy Plsp1527 Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # PLSP1527 COIL-TWIST-SPIRAL GREEN ENERGY
Zoro # G910170500
product price:Â
$
39.49
/pk of 2, $19.75/ea
Key Features
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
Bulb Color Temp.
2700 K
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLSP1527 COIL-TWIST-SPIRAL GREEN ENERGY
- Zoro #
- G910170500
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 15 W
- Bulb Color Temp.
- 2700 K
- Bulb Shape
- COIL
Description
Replacement for Green Energy Plsp1527 Coil-twist-spiral replacement light bulb lamp 2 Pack