Shop ILC
See all product information
Create Account
Replacement for Green Energy Plsp2627 Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # PLSP2627 COIL-TWIST-SPIRAL GREEN ENERGY
Zoro # G910170852
product price:Â
$
42.75
/pk of 2, $21.38/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Watts
23 W
Bulb Color Temp.
2700 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLSP2627 COIL-TWIST-SPIRAL GREEN ENERGY
- Zoro #
- G910170852
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- COIL
- Watts
- 23 W
- Bulb Color Temp.
- 2700 K
- Voltage
- 120 V
Description
Replacement for Green Energy Plsp2627 Coil-twist-spiral replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.