Shop ILC
See all product information
Create Account
Replacement for Green Energy T3-1/4 24V 5.0w Wedge Frost replacement light bulb lamp, 10PK
Mfr # T3-1/4 24V 5.0W WEDGE FROST GREEN ENERGY
Zoro # G910121656
product price:Â
$
149.99
/pk 10, $15.00/ea
Free Shipping & Returns
Key Features
Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
5
Color Temperature
2800 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3-1/4 24V 5.0W WEDGE FROST GREEN ENERGY
- Zoro #
- G910121656
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24 V
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Watts
- 5
- Color Temperature
- 2800 K
Description
Replacement for Green Energy T3-1/4 24V 5.0w Wedge Frost replacement light bulb lamp 10 Pack