Replacement for Green Energy T3-1/4 5.0w Wedge replacement light bulb lamp, 10PK

  • Mfr # T3-1/4 5.0W WEDGE GREEN ENERGY

  • Zoro # G810121794


product price:  $97.69
/pk 10, $9.77/ea
Free Shipping & Returns

Key Features

Color Temperature
2800 K
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
12 V
Bulb Shape
T3.25
Watts
5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3-1/4 5.0W WEDGE GREEN ENERGY
Zoro #
G810121794
UPC #
-
Country of Origin
China

Details

Color Temperature
2800 K
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
12 V
Bulb Shape
T3.25
Watts
5 W

Description

Replacement for Green Energy T3-1/4 5.0w Wedge replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.