Replacement for Green Energy Wbx24v-7.5w/frost Wedge replacement light bulb lamp, 2PK

  • Mfr # WBX24V-7.5W/FROST WEDGE GREEN ENERGY

  • Zoro # G010154882


product price:  $38.19
/pk 2, $19.10/ea

Key Features

Color Temperature
2800 K
Bulb Shape
T3.25
Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
7.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBX24V-7.5W/FROST WEDGE GREEN ENERGY
Zoro #
G010154882
UPC #
-
Country of Origin
China

Details

Color Temperature
2800 K
Bulb Shape
T3.25
Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
7.5 W

Description

Replacement for Green Energy Wbx24v-7.5w/frost Wedge replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.