Zoro Homepage

Replacement for Greenlite Cfl7wtt replacement light bulb lamp, 2PK

  • Mfr # CFL7WTT GREENLITE

  • Zoro # G810155621


product price: $60.39
/pk 2, $30.20/ea

Key Features

Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
2700 K
Voltage
45 V
Watts
7 W
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFL7WTT GREENLITE
Zoro #
G810155621
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
2700 K
Voltage
45 V
Watts
7 W
Bulb Shape
T4

Description

Replacement for Greenlite Cfl7wtt replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.