Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Grimes 10-0688 28-volt Version replacement light bulb lamp, 10PK

  • Mfr # 10-0688 28-VOLT VERSION GRIMES

  • Zoro # G710122389


product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns

Key Features

Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
21.56 W
Voltage
28 V
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0688 28-VOLT VERSION GRIMES
Zoro #
G710122389
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
21.56 W
Voltage
28 V
Bulb Shape
S8

Description

Replacement for Grimes 10-0688 28-volt Version replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.