Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Grimes Lp-1982 replacement light bulb lamp

  • Mfr # LP-1982 GRIMES

  • Zoro # G402755482


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
75
Watts
75
Voltage
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP-1982 GRIMES
Zoro #
G402755482
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
75
Watts
75
Voltage
28

Description

Replacement for Grimes Lp-1982 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.