Zoro Homepage

Replacement for Griven Spot 650/1000 replacement light bulb lamp

  • Mfr # SPOT 650/1000 GRIVEN

  • Zoro # G803200710


product price: $54.95
/ea

Key Features

Watts
650
Wattage Equivalency
650
Bulb Shape
T7
Color Temperature
3200
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOT 650/1000 GRIVEN
Zoro #
G803200710
UPC #
-
Country of Origin
China

Details

Watts
650
Wattage Equivalency
650
Bulb Shape
T7
Color Temperature
3200
Voltage
120
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS

Description

Replacement for Griven Spot 650/1000 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.