Zoro Homepage

Replacement for Guardian 346 replacement light bulb lamp, 10PK

  • Mfr # 346 GUARDIAN

  • Zoro # G510136456


product price: $73.25
/pk 10, $7.33/ea

Key Features

Voltage
28 V
Watts
18.76 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346 GUARDIAN
Zoro #
G510136456
UPC #
-
Country of Origin
China

Details

Voltage
28 V
Watts
18.76 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8

Description

Replacement for Guardian 346 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.