Shop ILC
See all product information
Create Account
Replacement for Guerra 5132/4a replacement light bulb lamp
Mfr # 5132/4A GUERRA
Zoro # G202958427
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Voltage
22.8
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5132/4A GUERRA
- Zoro #
- G202958427
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 22.8
- Watts
- 50
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
Description
Replacement for Guerra 5132/4a replacement light bulb lamp