Shop ILC
See all product information
Create Account
Replacement for Guerra 5924/7 replacement light bulb lamp
Mfr # 5924/7 GUERRA
Zoro # G103010835
product price:Â
$
42.75
/ea
Key Features
Voltage
22.8
Watts
250
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5924/7 GUERRA
- Zoro #
- G103010835
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 22.8
- Watts
- 250
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
Description
Replacement for Guerra 5924/7 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.