Shop ILC
See all product information
Create Account
Replacement for Gynetech B101-al Colposcope replacement light bulb lamp
Mfr # B101-AL COLPOSCOPE GYNETECH
Zoro # G502969536
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Voltage
6
Watts
30
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B101-AL COLPOSCOPE GYNETECH
- Zoro #
- G502969536
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 30
- Bulb Base Type
- BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Description
Replacement for Gynetech B101-al Colposcope replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.