Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Gynetech Microscope 610-025 replacement light bulb lamp

  • Mfr # MICROSCOPE 610-025 GYNETECH

  • Zoro # G502756136


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Bulb Shape
G14
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Wattage Equivalency
26.1
Watts
26.1
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MICROSCOPE 610-025 GYNETECH
Zoro #
G502756136
UPC #
-
Country of Origin
China

Details

Bulb Shape
G14
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Wattage Equivalency
26.1
Watts
26.1
Voltage
6

Description

Replacement for Gynetech Microscope 610-025 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.