Shop ILC
See all product information
Create Account
Replacement for H. Wilson Corp Centurion 2200 replacement light bulb lamp
Mfr # CENTURION 2200 H. WILSON CORP
Zoro # G003200206
product price:Â
$
47.15
/ea
Key Features
Voltage
82
Watts
360
Bulb Base Type
GY5.3 2-FLAT PINS
Bulb Shape
MR16
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CENTURION 2200 H. WILSON CORP
- Zoro #
- G003200206
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 82
- Watts
- 360
- Bulb Base Type
- GY5.3 2-FLAT PINS
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3300
Description
Replacement for H. Wilson Corp Centurion 2200 replacement light bulb lamp