Zoro Homepage

Replacement for Haag Streit 0940-0244e replacement light bulb lamp, 2PK

  • Mfr # 0940-0244E HAAG STREIT

  • Zoro # G710156131


product price: $79.39
/pk 2, $39.70/ea
Free Shipping & Returns

Key Features

Bulb Shape
B6
Voltage
6 V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0940-0244E HAAG STREIT
Zoro #
G710156131
UPC #
-
Country of Origin
China

Details

Bulb Shape
B6
Voltage
6 V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
5 W

Description

Replacement for Haag Streit 0940-0244e replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.