Shop ILC
See all product information
Create Account
Replacement for Haag Streit 900/900bq replacement light bulb lamp
Mfr # 900/900BQ HAAG STREIT
Zoro # G602931020
product price:Â
$
53.69
/ea
Key Features
Voltage
6
Watts
27
Bulb Base Type
P44S 44MM FLANGE ON 14MM SCREW BASE
Bulb Shape
G12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 900/900BQ HAAG STREIT
- Zoro #
- G602931020
- UPC #
- -
- Country of Origin
- China
- Voltage
- 6
- Watts
- 27
- Bulb Base Type
- P44S 44MM FLANGE ON 14MM SCREW BASE
- Bulb Shape
- G12
Description
Replacement for Haag Streit 900/900bq replacement light bulb lamp