Zoro Homepage

Replacement for Haag Streit 940 Chart replacement light bulb lamp, 2PK

  • Mfr # 940 CHART HAAG STREIT

  • Zoro # G310156036


product price: $79.39
/pk 2, $39.70/ea
Free Shipping & Returns

Key Features

Voltage
6 V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
5 W
Bulb Shape
B6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940 CHART HAAG STREIT
Zoro #
G310156036
UPC #
-
Country of Origin
China

Details

Voltage
6 V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
5 W
Bulb Shape
B6

Description

Replacement for Haag Streit 940 Chart replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.