Zoro Homepage

Replacement for Halco 107031 replacement light bulb lamp, 4PK

  • Mfr # 107031 HALCO

  • Zoro # G510175325


product price: $60.25
/pk 4, $15.06/ea

Key Features

Watts
250 W
Bulb Shape
T4
Bulb Color Temp.
2950 K
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107031 HALCO
Zoro #
G510175325
UPC #
-
Country of Origin
China

Details

Watts
250 W
Bulb Shape
T4
Bulb Color Temp.
2950 K
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
130 V

Description

Replacement for Halco 107031 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.