Shop ILC
See all product information
Create Account
Replacement for Halco 107050 replacement light bulb lamp
Mfr # 107050 HALCO
Zoro # G803011644
product price:Â
$
53.15
/ea
Key Features
Voltage
120
Watts
100
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BT15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107050 HALCO
- Zoro #
- G803011644
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 100
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- BT15
Description
Replacement for Halco 107050 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.