Shop ILC
See all product information
Create Account
Replacement for Halco 109012 LED Replacement replacement light bulb lamp
Mfr # 109012 LED REPLACEMENT HALCO
Zoro # G102872502
product price:Â
$
76.79
/ea
Key Features
Voltage
120
Watts
6
Bulb Base Type
G24Q-2 4-PIN
Color Temperature
3500
Wattage Equivalency
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 109012 LED REPLACEMENT HALCO
- Zoro #
- G102872502
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 6
- Bulb Base Type
- G24Q-2 4-PIN
- Color Temperature
- 3500
- Wattage Equivalency
- 6
Description
Replacement for Halco 109012 LED Replacement replacement light bulb lamp