Zoro Homepage

Replacement for Halco 109600 replacement light bulb lamp, 30PK

  • Mfr # 109600 HALCO

  • Zoro # G710175842


product price: $2,190.99
/pk 30, $73.03/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T10
Bulb Color Temp.
5000 K
Wattage Equivalency
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109600 HALCO
Zoro #
G710175842
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T10
Bulb Color Temp.
5000 K
Wattage Equivalency
40 W

Description

Replacement for Halco 109600 replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.