Shop ILC
See all product information
Create Account
Replacement for Halco 120mb White LED Replacement replacement light bulb lamp
Mfr # 120MB WHITE LED REPLACEMENT HALCO
Zoro # G802838808
product price:Â
$
13.85
/ea
Key Features
Voltage
120
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120MB WHITE LED REPLACEMENT HALCO
- Zoro #
- G802838808
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3.25
Description
Replacement for Halco 120mb White LED Replacement replacement light bulb lamp