Zoro Homepage

Replacement for Halco 22vpl29/840/led3 replacement light bulb lamp

  • Mfr # 22VPL29/840/LED3 HALCO

  • Zoro # G002886203


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
29
Color Temperature
4000
Wattage Equivalency
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22VPL29/840/LED3 HALCO
Zoro #
G002886203
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
29
Color Temperature
4000
Wattage Equivalency
29

Description

Replacement for Halco 22vpl29/840/led3 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.