Zoro Homepage

Replacement for Halco 46523 replacement light bulb lamp, 2PK

  • Mfr # 46523 HALCO

  • Zoro # G010159184


product price: $36.15
/pk 2, $18.08/ea

Key Features

Bulb Color Temp.
4100 K
Voltage
120 V
Bulb Base Type
GU24 2 PIN
Watts
23 W
Bulb Shape
COIL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46523 HALCO
Zoro #
G010159184
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
4100 K
Voltage
120 V
Bulb Base Type
GU24 2 PIN
Watts
23 W
Bulb Shape
COIL

Description

Replacement for Halco 46523 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.