Shop ILC
See all product information
Create Account
Replacement for Halco 60008 replacement light bulb lamp
Mfr # 60008 HALCO
Zoro # G102924621
product price:Â
$
76.29
/ea
Key Features
Voltage
132
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED28
Watts
175
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60008 HALCO
- Zoro #
- G102924621
- UPC #
- -
- Country of Origin
- China
- Voltage
- 132
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- ED28
- Watts
- 175
Description
Replacement for Halco 60008 replacement light bulb lamp