Zoro Homepage

Replacement for Halco 7120 replacement light bulb lamp, 25PK

  • Mfr # 7120 HALCO

  • Zoro # G510152807


product price: $55.45
/pk 25, $2.22/ea

Key Features

Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Voltage
120 V
Watts
7 W
Bulb Shape
C9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7120 HALCO
Zoro #
G510152807
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Voltage
120 V
Watts
7 W
Bulb Shape
C9

Description

Replacement for Halco 7120 replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.