Zoro Homepage

Replacement for Halco A19fr9/840/omni2/gu24/led replacement light bulb lamp, 2PK

  • Mfr # A19FR9/840/OMNI2/GU24/LED HALCO

  • Zoro # G210183323


product price: $22.25
/pk 2, $11.13/ea

Key Features

Color Temperature
4000 K
Voltage
120 V
Bulb Base Type
GU24 2 PIN
Watts
9 W
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19FR9/840/OMNI2/GU24/LED HALCO
Zoro #
G210183323
UPC #
-
Country of Origin
China

Details

Color Temperature
4000 K
Voltage
120 V
Bulb Base Type
GU24 2 PIN
Watts
9 W
Bulb Shape
A19

Description

Replacement for Halco A19fr9/840/omni2/gu24/led replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.